
Alternator for 3.5L Honda Odyssey 2011-2013, Pilot 2012-2015, Ridgeline
Mfr # 400-52429R
Zoro # G210683236
product price: $339.99
/ea
Free Shipping & Returns
Key Features
For Use With
3.5L Honda Odyssey 2011-2013, Pilot 2012-2015, Ridgeline 2012 2013 2014 12V 104210-1240 11573 290-5582 31100-RV0-A01 9764219-124 CSJ24
Compatible OEM Model Number
Arrowhead AND0618, AND0618AEP, VND0618 Denso 104210-1240, 210-0766, 210-07666, 9764219-124 Honda 31100RV0A01, 31100-RV0-A01, CSJ24 J&N Electrical Products 400-52429, 400-52429R Lester 11573
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52429R
Zoro #
G210683236
UPC #
196140133088
Country of Origin
China
Details
For Use With
3.5L Honda Odyssey 2011-2013, Pilot 2012-2015, Ridgeline 2012 2013 2014 12V 104210-1240 11573 290-5582 31100-RV0-A01 9764219-124 CSJ24
Compatible OEM Model Number
Arrowhead AND0618, AND0618AEP, VND0618 Denso 104210-1240, 210-0766, 210-07666, 9764219-124 Honda 31100RV0A01, 31100-RV0-A01, CSJ24 J&N Electrical Products 400-52429, 400-52429R Lester 11573
Standards
Professional Quality
Description
Specs: Alternator, Voltage: 12, Rotation: CW, Amperage: 130, Clock: 11, Pulley Class: SD6, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: Denso: 104210-1240, Denso Reman: 9764219-124, Pic: 290-5582, Lester: 11573, Arrowhead (OEM): VND0618, Arrowhead: AND0618
- •Compatible With/Replacement For: Honda Odyssey 2011-2013, Pilot 2012-2015, Ridgeline 2012-2014
- •Every alternator goes through a thorough inspection and an extensive remanufacturing process that ensures exceptional reliability and a long service life.
- •A comprehensive disassembly and reassembly process accompanied by an intensive cleaning ensures like-new operation and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.