Zoro Homepage

Alternator for 3.6L DODGE CHALLENGER DURANGO, CHRYSLER 300

  • Mfr # 400-52255R

  • Zoro # G610683072


product price: $327.99
/ea
Free Shipping & Returns

Key Features

For Use With
3.6L DODGE CHALLENGER DURANGO, CHRYSLER 300 SERIES, GRAND CHEROKEE 11-15 04801779AG RL801779AG 421000-0750 11572
Compatible OEM Model Number
Arrowhead AND0578, VND0578 Chrysler Motors 04801779AG, 04801779AH, 04801779AI, 4801779AG, 4801779AH, 4801779AI, P04801779AG, RL801779AG Denso 421000-0750, 421000-0751 J&N Electrical Products 400-52255, 400-52255R Lester 11572 Lucas Electric LRA04198
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52255R
Zoro #
G610683072
UPC #
196140131572
Country of Origin
China

Details

For Use With
3.6L DODGE CHALLENGER DURANGO, CHRYSLER 300 SERIES, GRAND CHEROKEE 11-15 04801779AG RL801779AG 421000-0750 11572
Compatible OEM Model Number
Arrowhead AND0578, VND0578 Chrysler Motors 04801779AG, 04801779AH, 04801779AI, 4801779AG, 4801779AH, 4801779AI, P04801779AG, RL801779AG Denso 421000-0750, 421000-0751 J&N Electrical Products 400-52255, 400-52255R Lester 11572 Lucas Electric LRA04198
Standards
Professional Quality

Description

Specs: Remanufactured, Voltage: 12, Rotation: CW, Amps: 160, Clock: 6, Regulator: IR, Fan: EF


  • •Replacement For: CHRYSLER: 04801779AG, 04801779AH, 04801779AI, 4801779AG, 4801779AH, 4801779AI, RL801779AG LESTER: 11572
  • •1-year warranty protects you after your purchase
  • •100% Remanufactured aftermarket Alternator built to meet OEM specifications
  • •Replaces OEM Numbers: Arrowhead: VND0578

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.