Zoro Homepage

Alternator for 4.0L Toyota Fj Cruiser 2007-2009

  • Mfr # 400-52240R

  • Zoro # G110683077


product price: $277.99
/ea
Free Shipping & Returns

Key Features

For Use With
4.0L Toyota Fj Cruiser 2007-2009, Tacoma 2005-2012, Tundra Truck 2006-2010
Compatible OEM Model Number
Arrowhead AND0336, AND0419, ND210-0638, VND0336 Bosch AL3323X Denso 104210-4230, 104210-4920, 104210-4921, 210-0608, 210-0612, 210-0638, 9664219-423, 9664219-492 J&N Electrical Products 400-52240, 400-52240R, 400-52587, 400-52587R JANNCO 400-52240R, 400-52587R Lester 11138, 11324 Toyota 27060-0P030, 27060-31120, 27060-31120-84, 27090-0P030-84
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52240R
Zoro #
G110683077
UPC #
196140131435
Country of Origin
China

Details

For Use With
4.0L Toyota Fj Cruiser 2007-2009, Tacoma 2005-2012, Tundra Truck 2006-2010
Compatible OEM Model Number
Arrowhead AND0336, AND0419, ND210-0638, VND0336 Bosch AL3323X Denso 104210-4230, 104210-4920, 104210-4921, 210-0608, 210-0612, 210-0638, 9664219-423, 9664219-492 J&N Electrical Products 400-52240, 400-52240R, 400-52587, 400-52587R JANNCO 400-52240R, 400-52587R Lester 11138, 11324 Toyota 27060-0P030, 27060-31120, 27060-31120-84, 27090-0P030-84
Standards
Professional Quality

Description

Specs: Voltage: 12, Rotation: CW, Amps: 100, Clock: 12, Regulator: IR, Fan: IF


  • •Compatible with/Replacement for BOSCH REMAN: AL3323X DIXIE: A-80306, A-80356 LESTER: 11138, 11324 TOYOTA: 27060-0P030, 27060-31120
  • •1-year warranty protects you after your purchase
  • •100% New aftermarket Alternator built to meet OEM specifications
  • •Replaces OEM Numbers: Arrowhead: AND0336

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.