
Alternator for 4.0L Toyota Tacoma Pickup 2005-2013
Mfr # 400-52166R
Zoro # G210683120
product price: $264.99
/ea
Free Shipping & Returns
Key Features
For Use With
4.0L Toyota Tacoma Pickup 2005-2013 VND0335 104210-4200 104210-4201 104210-4202 104210-4203
Compatible OEM Model Number
Arrowhead AND0335, VND0335 Bosch AL3332X Denso 104210-4200, 104210-4201, 104210-4202, 104210-4203, 210-0572, 9664219-420 J&N Electrical Products 400-52166, 400-52166R, 400-52586, 400-52586R JANNCO 400-52586R Lester 11139 Toyota 27060-0P020
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52166R
Zoro #
G210683120
UPC #
196140130780
Country of Origin
China
Details
For Use With
4.0L Toyota Tacoma Pickup 2005-2013 VND0335 104210-4200 104210-4201 104210-4202 104210-4203
Compatible OEM Model Number
Arrowhead AND0335, VND0335 Bosch AL3332X Denso 104210-4200, 104210-4201, 104210-4202, 104210-4203, 210-0572, 9664219-420 J&N Electrical Products 400-52166, 400-52166R, 400-52586, 400-52586R JANNCO 400-52586R Lester 11139 Toyota 27060-0P020
Standards
Professional Quality
Description
Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 130, Clock: 12, Pulley Class: S7, Regulator: IR, Fan Type: IF
- •Compatible with/Replacement for ARROWHEAD: 400-52166R, ARROWHEAD (OEM): VND0335, DENSO FIRST TIME FIT: 210-0572, DENSO REMAN: 9664219-420, DENSO: 104210-4200, 104210-4201, 104210-4202, 104210-4203, DIXIE: A-80305, FAMILY: Denso Hairpin, J & N: 400-52166R, 400-52586R, LESTER: 11139, NAPA POWER PREMIUM PLUS: 213-9641, PIC: 290-5207, REMY LIGHT DUTY: 12670, TOYOTA: 27060-0P020, USA INDUSTRIES: A3139, WAI: 1-2969-01ND, WILSON NEW: 90-29-5578, WILSON: 90-29-5578
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Toyota
- •Replaces OEM Numbers: Arrowhead: AND0335
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.