Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator For 4.3L Chevrolet Astro Van 2000 S10 Pickup 1998-2000; Adr0129

  • Mfr # 400-12245

  • Zoro # G204238176


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
100A
Vehicle Fit
Chevrolet Astro Van / GMC Safari 4.3L 2000; Chevrolet / GMC S-10 4.3L 1998-00; Isuzu Hombre 4.3L 1998-00; Oldsmobile Bravada 1998-00; Delco CS130D
Rotation
Clockwise
Pulley Class
1272
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12245
Zoro #
G204238176
UPC #
701485506345
Country of Origin
China

Details

Voltage
12V
Amperage
100A
Vehicle Fit
Chevrolet Astro Van / GMC Safari 4.3L 2000; Chevrolet / GMC S-10 4.3L 1998-00; Isuzu Hombre 4.3L 1998-00; Oldsmobile Bravada 1998-00; Delco CS130D
Rotation
Clockwise
Item
Alternator
Pulley Class
1272
Regulator
IR
Fan Type
IF

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.