
Alternator For 4.3L Mercedes Benz U300 U400 U500 2000-2003; 400-24019
Mfr # 400-24019
Zoro # G004238147
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Vehicle Fit
Mercedes Benz Trucks
Amperage
100A
Regulator
IR
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24019
Zoro #
G004238147
UPC #
603765036927
Country of Origin
China
Details
Voltage
24V
Vehicle Fit
Mercedes Benz Trucks
Amperage
100A
Regulator
IR
Item
Alternator
Fan Type
IF
Rotation
Clockwise
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.