
Alternator For 4.6L Ford Mustang 1996-2002 Crown Victoria 1995-2000; 400-14029
Mfr # 400-14029
Zoro # G704236757
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Ford Crown Victoria 4.6L 1995-2000; Ford Mustang 4.6L 1996-2000; Lincoln Mark Viii 4.6L 1996-1998
Amperage
130A
Pulley Class
2264
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-14029
Zoro #
G704236757
UPC #
603765040368
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Ford Crown Victoria 4.6L 1995-2000; Ford Mustang 4.6L 1996-2000; Lincoln Mark Viii 4.6L 1996-1998
Amperage
130A
Pulley Class
2264
Rotation
Clockwise
Fan Type
IF
Item
Alternator
Regulator
IR
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.