
Alternator For 4.6L Ford Mustang Svt 2003-2004 2R3U-10300-Ba 23750; 400-14115
Mfr # 400-14115
Zoro # G104236937
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Ford Mustang Svt 2003-04
Amperage
105A
Fan Type
IF
Pulley Class
S8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-14115
Zoro #
G104236937
UPC #
701485509308
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Ford Mustang Svt 2003-04
Amperage
105A
Fan Type
IF
Pulley Class
S8
Regulator
IR
Rotation
Clockwise
Item
Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.