Zoro Homepage

Alternator for 4.7L Toyota Sequoia 150 Amp 2003-2009 27060-0F050

  • Mfr # 400-52686R

  • Zoro # G610683065


product price: $306.99
/ea
Free Shipping & Returns

Key Features

For Use With
4.7L Toyota Sequoia 150 Amp 2003-2009 27060-0F050 27060-0F110 VND0384 104210-3390 104210-5500 VDN11501101-A
Compatible OEM Model Number
Arrowhead AND0384, VND0384 Denso 104210-3390, 210-0538 Lester 11090 Toyota 27060-0F050
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52686R
Zoro #
G610683065
UPC #
196140134337
Country of Origin
China

Details

For Use With
4.7L Toyota Sequoia 150 Amp 2003-2009 27060-0F050 27060-0F110 VND0384 104210-3390 104210-5500 VDN11501101-A
Compatible OEM Model Number
Arrowhead AND0384, VND0384 Denso 104210-3390, 210-0538 Lester 11090 Toyota 27060-0F050
Standards
Professional Quality

Description

Specs: Voltage: 12, Rotation: CW, Amps: 150, Regulator: IR, Fan: IF


  • •Compatible with/Replacement for BOSCH REMAN: AL3346X DIXIE: A-80300, A-80392 LESTER: 11090 TOYOTA: 27060-0F050, 27060-0F110
  • •1-year warranty protects you after your purchase
  • •100% New aftermarket Alternator built to meet OEM specifications
  • •Replaces OEM Numbers: Arrowhead: VND0384

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.