Zoro Homepage

Alternator for 4.7L Tundra 4Runner Sequoia, Lexus

  • Mfr # 400-52366R

  • Zoro # G610683218


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Compatible OEM Model Number
For Use With
4.7L Tundra 4Runner Sequoia, Lexus GX470 2003-2009 334-1504 VND0392 104210-3380 104210-3440 104210-3441 11198
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52366R
Zoro #
G610683218
UPC #
196140132593
Country of Origin
China

Details

Compatible OEM Model Number
For Use With
4.7L Tundra 4Runner Sequoia, Lexus GX470 2003-2009 334-1504 VND0392 104210-3380 104210-3440 104210-3441 11198
Standards
Professional Quality

Description

Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 130, Clock: 12, Pulley Class: S6, Regulator: IR, Fan Type: IF


  • •Compatible with/Replacement for AC DELCO: 334-1504, ARROWHEAD (OEM): VND0392, ARROWHEAD (OLD): AND0290, AND0363, AND0422, ARROWHEAD: 400-52366R, DENSO FIRST TIME FIT: 210-0512, DENSO: 104210-3380, 104210-3440
  • •Compatible With / Replacement For: LEXUS - GX470 2003-2007, GX470 2007-2009, LX470 2006-2007, TOYOTA - 4RUNNER 2003-2006, 4RUNNER 2007-2009, LAND CRUISER 2005-2007, SEQUOIA 2003-2007, SEQUOIA 2008-2009, TUNDRA 2003-2006, TUNDRA 2007-2009
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications for Lexus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.