Zoro Homepage

Alternator For 5.7L Dodge Ram Pickup Truck 2009 - 2013

  • Mfr # 400-52380R

  • Zoro # G010683085


product price: $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
5.7L Dodge Ram Pickup Truck 2009 - 2013 VND0474 56028697AL 56028697AM 56028697AO 56028697AP 56028697AQ 421000-0721 421000-0722, AND0474
Compatible OEM Model Number
Arrowhead AND0474, VND0474 Bosch AL6476X Chrysler Motors 56028697AL, 56028697AM, 56028697AO, 56028697AP, 56028697AQ Denso 421000-0721, 421000-0722, 421000-0730, 421000-0731 J&N Electrical Products 400-52380, 400-52380R Lester 11299, 11389, 11756
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52380R
Zoro #
G010683085
UPC #
196140132722
Country of Origin
China

Details

For Use With
5.7L Dodge Ram Pickup Truck 2009 - 2013 VND0474 56028697AL 56028697AM 56028697AO 56028697AP 56028697AQ 421000-0721 421000-0722, AND0474
Compatible OEM Model Number
Arrowhead AND0474, VND0474 Bosch AL6476X Chrysler Motors 56028697AL, 56028697AM, 56028697AO, 56028697AP, 56028697AQ Denso 421000-0721, 421000-0722, 421000-0730, 421000-0731 J&N Electrical Products 400-52380, 400-52380R Lester 11299, 11389, 11756
Standards
Professional Quality

Description

Compatible with DODGE RAM PICKUPS 5.7L(345) V8 2009 - 2010, RAM 1500 PICKUP 5.7L(345) V8 2011 - 2013, RAM 2500 PICKUP 5.7L(345) V8 2011 - 2017, RAM 3500 PICKUP 5.7L(345) V8 2011 - 2017


  • •100% Remanufactured Aftermarket Unit
  • •Specs: Voltage 12, Amperage 160, Pulley Class S6, Regulator ER, Fan Type IF
  • •Meets or Exceeds OEM Specs for Fit and Performance
  • •Built to Take the Heat – Most DB Electrical alternators offer high-temperature epoxy, heavy-duty rectifiers, high-quality regulators, top-quality bearings and high-temperature grease produce better charging and longer life under high-heat environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.