Alternator for 6.7L Ford F450, F550 Super Duty Truck 2011-2015
- Mfr # 400-52258R
- Zoro # G911893347
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CW
Part Type
UNIT
Regulator
IR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-52258R
- Zoro #
- G911893347
- UPC #
- 196140131596
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Rotation
- CW
- Part Type
- UNIT
- Regulator
- IR
- Fits
- Ford F-Series Super-Duty 6.7L Dsl 2011-15, 8-Groove Pulley 62Mm Od
- Unit Type
- Alternator
- Pulley Class
- S8
- Fan Type
- IF
- Amperage
- 155 A
- Voltage
- 12V
Description
Remanufactured DB Electrical Alternator 400-52258R Compatible with/Replacement for Ford F-250 Super-Duty 2011-2016, F-350 Super-Duty 2011-2016, F-450 Super-Duty 2011-2015 VDN11500204-A, BC3T-10300-CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.