Shop DB ELECTRICAL
See all product information
Alternator For 7.3L Ford F150 F250 F350 Pickup F450 F550 1999-2001; Afd0063
Mfr # 400-14039
Zoro # G204236653
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
110 A
Vehicle Fit
Ford F-Series W/Ambulance Package 1999-00
Pulley Class
S8
Fan Type
IF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400-14039
Zoro #
G204236653
UPC #
701485508714
Country of Origin
China
Details
Voltage
12V
Amperage
110 A
Vehicle Fit
Ford F-Series W/Ambulance Package 1999-00
Item
Alternator
Pulley Class
S8
Fan Type
IF
Regulator
IR
Rotation
Clockwise
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.