Zoro Homepage

Alternator for 8.1 8.1L 12.5L 12.5 John Deere Marine Engine 6081AFM01

  • Mfr # 400-52096

  • Zoro # G910683048


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Use With
8.1 8.1L 12.5L 12.5 John Deere Marine Engine 6081AFM01, 6125AFM01 ND102211-1180 102211-1180 4-1078XMP 400-52096 RE500227 12474N
Compatible OEM Model Number
Arrowhead AND0435, ND102211-1180 Denso 021080-0330, 102211-118, 102211-1180 EMP 4-1078XMP J&N Electrical Products 400-52096 John Deere RE500227 Lester 12474
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52096
Zoro #
G910683048
UPC #
196140130179
Country of Origin
China

Details

For Use With
8.1 8.1L 12.5L 12.5 John Deere Marine Engine 6081AFM01, 6125AFM01 ND102211-1180 102211-1180 4-1078XMP 400-52096 RE500227 12474N
Compatible OEM Model Number
Arrowhead AND0435, ND102211-1180 Denso 021080-0330, 102211-118, 102211-1180 EMP 4-1078XMP J&N Electrical Products 400-52096 John Deere RE500227 Lester 12474
Standards
Professional Quality

Description

Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 90, Clock: 12, Pulley Class: S8, Regulator: IR, Fan Type: IF


  • •Replaces OEM Numbers: ARROWHEAD: 400-52096, ARROWHEAD (OEM): ND102211-1180, DENSO: 102211-1180, EMP PARTS: 4-1078XMP, J & N: 400-52096, JOHN DEERE: RE500227, LESTER: 12474, WAI: 12474N
  • •Compatible With/Replacement For: JOHN DEERE: 6081AFM01 (Code 3102), 6081AFM01 (Code 3115), 6081AFM75 (Code 3102) 2004-2007, 6081AFM75 (Code 3115) 2004-2007, 6125AFM01 (Code 3110), 6125AFM01 (Code 3143), 6125AFM75 (Code 3110) 2004-2007, 6125SFM75 (Code 3110) 2004-2007
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications for John Deere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.