
Alternator for 9.0L John Deere Grader 670G 672G 770G 772G 870G 872G
Mfr # 400-24240
Zoro # G510683226
product price: $262.99
/ea
Free Shipping & Returns
Key Features
For Use With
9.0L John Deere Grader 670G 672G 770G 772G 870G 872G, John Deere 6.8 9.0 Swing Machine 2154D 2454D 2954D 3754D 0-124-655-033
Compatible OEM Model Number
Arrowhead ABO0469 Bosch 0124655033 John Deere FF101774 Lester 12725
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24240
Zoro #
G510683226
UPC #
196140121535
Country of Origin
China
Details
For Use With
9.0L John Deere Grader 670G 672G 770G 772G 870G 872G, John Deere 6.8 9.0 Swing Machine 2154D 2454D 2954D 3754D 0-124-655-033
Compatible OEM Model Number
Arrowhead ABO0469 Bosch 0124655033 John Deere FF101774 Lester 12725
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 24, Rotation: CW, Amperage: 130, Clock: 1, Pulley Class: S8, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: ARROWHEAD: 400-24240, BOSCH: 0-124-655-033, J & N: 400-24240, JOHN DEERE: FF101774, LESTER: 12725
- •Compatible With/Replacement For: JOHN DEERE: 2154D, 2154G, 2156G, 2454D, 2654G, 2656G, 2954D, 3154G, 3156G, 3754D, 3754G, 3756G, 670G / GP, 672G / GP, 770G / GP, 772G / GP, 870G / GP, 872G / GP
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for John Deere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.