Zoro Homepage

Alternator for Acgo RT115 2002-2004, Case 580G Construction King

  • Mfr # 400-30005

  • Zoro # G310683143


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With
Acgo RT115 2002-2004, RT115 4WD 2002-2004, Case 580G Construction King AII, 1394 1983-1988, 1494 1983-1987 185046360, 2871A141
Standards
Professional Quality
Unit Type
Alternator
Rotation
CW
Amperage
45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-30005
Zoro #
G310683143
UPC #
196140122884
Country of Origin
India

Details

For Use With
Acgo RT115 2002-2004, RT115 4WD 2002-2004, Case 580G Construction King AII, 1394 1983-1988, 1494 1983-1987 185046360, 2871A141
Standards
Professional Quality
Unit Type
Alternator
Rotation
CW
Amperage
45 A
Fan Type
EF
Pulley Class
1V
Voltage
12 V
Regulator
IR

Description

Specs: Alternator, Voltage: 12, Rotation: CW, Amperage: 45, Pulley Class: 1V, Regulator: IR, Fan Type: EF


  • •Replaces OEM Numbers: Agco: 3778763M94, 3812958M91, Arrowhead: 400-30005, Arrowhead (OEM): MG102, MG212, MG415, MG426, Arrowhead (OEM) (Old): IA0301, IA0707, IA0728, IA0810, Bosch Reman Europe: 0-986-030-760, Cargo: 110770, 110968, 111355, 111362, Case: 104020A1R, 92281C1, 92292C1, K306549, K311696, K311697, K311698, K956426, Intl Harvester: 92281C1, 92292C1, J & N: 400-30005, J & N (Old): 400-30015, JCB: 714/12500, 714/12500R, 714/20400, Land Rover: ADU7777, ADU8090, ADU8880, ADU9052, ADU9547
  • •Compatible With/Replacement For: Agco RT115 2002-2004, RT115 4WD 2002-2004, RT95 2002, Agco Allis 8745 1997-2001, 8745 4WD 1997-2001, 8765 1997-2001, 8765 4WD 1997-2001, 8775 1997-2001, 8775 4WD 1997-2001, 8785 1997-2001, 8785 4WD 1997-2001, Agco White 6410 1998-2001, 6410 4WD 1998-2001, 6510 1998-2001, 6510 4WD 1998-2001, 6710 1998-2001, 6710 4WD 1998-2001, 6810 1998-2001, 6810 4WD 1998-2001, Case 1294 1983-1984, 1394 1983-1988, 1490 1980-1983, 1494 1983-1988, 1594 1983-1988
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.