
Alternator for Acura MDX RL TL Honda Odyssey Pilot Ridgeline
Mfr # 400-52252R
Zoro # G611893203
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
130 A
Unit Type
Alternator
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52252R
Zoro #
G611893203
UPC #
196140131541
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Amperage
130 A
Unit Type
Alternator
Regulator
IR
Fan Type
IF
Pulley Class
S6
Rotation
CW
Voltage
12 V
Description
DB Electrical 400-52252R Alternator Replacement For Acura 3.5L MDX 03-09, Acura 3.5 L RL 05-07, Acura TL 04-08, Honda 3.5L Odyssey 05-07, Honda Pilot 05-08, Honda Ridgeline 06-08 Renewed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.