
Alternator for Agco 1000 McConell-Marc 1117641, 8600223, 8600313
Mfr # BOS-AL9963SB
Zoro # G211893160
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Terminal ID 2
B+
Mount Hole ID 3
13.200mm
Terminal ID 4
D+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOS-AL9963SB
Zoro #
G211893160
UPC #
-
Country of Origin
Mexico
Dimensions
Terminal 2 Size
M8x1.25
Terminal 5 Size
M5x0.8
Terminal 4 Size
M5x0.8
Terminal 3 Size
M6x1.00
Details
Material
Metal
Standards
Professional Quality
Terminal ID 2
B+
Mount Hole ID 3
13.200mm
Terminal ID 4
D+
Mounting Style
Internal
Terminal ID 3
B2+
Mount Hole 1 Type
Threaded
Terminal ID 5
R
Shaft Pulley OD
0.875 in
Polarity
Negative
Mount Hole 2 Type
Unthreaded
Amperage
200 A
Mount Hole 3 Type
Unthreaded
Type
Alternator
Mount Hole ID 1
1/2-13 in
Regulator Location
Internal
Voltage
12 V
Description
DB Electrical BOS-AL9963SB Alternator Compatible With/Replacement For Agco 1000 McConell-Marc, 4800 Agcostar, 8360 Agcostar, 900 McConell-Marc 10459008, 10459020, 1117641, 8600223, 8600313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.