Alternator For Bmw 320I 2001-2005 325I 2001-2006 525I 2001-2003; 400-24096

  • Mfr # 400-24096

  • Zoro # G604238042


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Vehicle Fit
BMW 325 Series 2.5L 2001-06; BMW 325 Series 3.0L 2006; BMW 330 Series 3.0L 2001-06; BMW 525 Series 2.5L 2001-03; BMW 530 Series 3.0L 2001-03; BMW X5 3.0L 2001-06; BMW Z3 2.5L 2001-02; BMW Z3 3.0L 2001
Amperage
120A
Rotation
Clockwise
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-24096
Zoro #
G604238042
UPC #
603765035746
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
BMW 325 Series 2.5L 2001-06; BMW 325 Series 3.0L 2006; BMW 330 Series 3.0L 2001-06; BMW 525 Series 2.5L 2001-03; BMW 530 Series 3.0L 2001-03; BMW X5 3.0L 2001-06; BMW Z3 2.5L 2001-02; BMW Z3 3.0L 2001
Amperage
120A
Rotation
Clockwise
Pulley Class
S6
Regulator
IR
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.