
Alternator For Bmw 4.4L 4.6L 5.4L 540 750 X5 Range Rover 1999-2009 400-24106
Mfr # 400-24106
Zoro # G304238229
product price:Â $391.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
150A
Vehicle Fit
BMW 540 Series 4.4L 1999-2000; BMW 740 Series 4.4L 1999-2000; BMW 750 Series 5.4L 1999-2000; BMW X5 4.4L
Rotation
Clockwise
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24106
Zoro #
G304238229
UPC #
603765035883
Country of Origin
China
Details
Voltage
12V
Amperage
150A
Vehicle Fit
BMW 540 Series 4.4L 1999-2000; BMW 740 Series 4.4L 1999-2000; BMW 750 Series 5.4L 1999-2000; BMW X5 4.4L
Rotation
Clockwise
Regulator
IR
Item
Alternator
Pulley Class
S7
Fan Type
LC
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.