
Alternator for Bobcat 442 2002-2009, Deutz DX130, DX145 1981-1985
Mfr # MAH-MG314
Zoro # G311893114
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
95 A
Polarity
Negative
Regulator Location
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAH-MG314
Zoro #
G311893114
UPC #
-
Country of Origin
United States
Dimensions
Terminal 3 Size
M6x1.00
Terminal 2 Size
M8x1.25
Details
Material
Metal
Standards
Professional Quality
Amperage
95 A
Polarity
Negative
Regulator Location
Internal
Mount Hole 1 Type
Unthreaded
Mounting Style
External
Mount Hole 2 Type
Unthreaded
Mount Hole ID 1
8mm
Type
Alternator
Terminal ID 3
D+
Terminal ID 2
B+
Voltage
12 V
Description
DB Electrical MAH-MG314 Alternator Compatible With/Replacement For Bobcat 442 2002-2009, Deutz DX130, DX145 1981-1985, DX140, DX160 1979-1985, DX230 1979-1982, DX250 1982-1985
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.