Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator for Bobcat E25 2013, E26 2012-2013, E32 2009-2013 6690593

  • Mfr # 400-40067

  • Zoro # G711893165


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Regulator
IR
Fits
Bobcat
Amperage
90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40067
Zoro #
G711893165
UPC #
196140123751
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Regulator
IR
Fits
Bobcat
Amperage
90 A
Part Type
UNIT
Voltage
12 V
Fan Type
IF
Unit Type
Alternator
Pulley Class
V1
Rotation
CW

Description

DB Electrical 400-40067 Alternator Compatible with/Replacement for 12 Volt, Rotation Cw, Amperage 90, Bobcat, Compact Excavators E25 E26 E32 E35 E42 E45 E50 E55 T110 S100 07 08 09 10 11 12 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.