Alternator For Bosch 0-120-689-507 0-120-689-517 0-120-689-522; 400-24045

  • Mfr # 400-24045

  • Zoro # G704238157


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Amperage
105A
Vehicle Fit
Ikarus, Man Buses 1987-On
Fan Type
EF
Regulator
IR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-24045
Zoro #
G704238157
UPC #
603765036767
Country of Origin
China

Details

Voltage
24V
Amperage
105A
Vehicle Fit
Ikarus, Man Buses 1987-On
Fan Type
EF
Regulator
IR
Item
Alternator
Rotation
Clockwise

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.