
Alternator for Bosch 0124655072, 0124655289, 0124655290, Mercedes
Mfr # 400-24342
Zoro # G210683106
product price: $333.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bosch 0124655072, 0124655289, 0124655290, Mercedes 0001507150, A0001507150
Compatible OEM Model Number
Arrowhead 400-24342 Bosch 0124655072, 0124655289, 0124655290 Lester 20907 Mercedes 0001507150, A0001507150
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24342
Zoro #
G210683106
UPC #
196140122273
Country of Origin
China
Details
For Use With
Bosch 0124655072, 0124655289, 0124655290, Mercedes 0001507150, A0001507150
Compatible OEM Model Number
Arrowhead 400-24342 Bosch 0124655072, 0124655289, 0124655290 Lester 20907 Mercedes 0001507150, A0001507150
Standards
Professional Quality
Description
Specs: Alternator, Volt: 24, Amps: 150, Condition: New, Regulator Clock: 0.416666666666667, Mount Hole 1 Type: Slotted, Mount Hole 2 Type: Unthreaded, Mount Hole Id 3: 12.400mm, Mount Hole 3 Type: Unthreaded, Mounting Ear Thickness: 3.150", Mounting Ear Thickness: 80mm, Mounting Ear 2 Thickness: 3.150", Mounting Ear 2 Thickness: 80mm, Mounting Ear 3 Thickness: 3.150", Mounting Ear 3 Thickness: 80mm, Fan Location: Internal, Regulator Location: Internal, Terminal ID 2: B+
- •Replaces OEM Numbers: Arrowhead: 400-24342, Bosch: 0124655072, 0124655289, 0124655290, Lester: 20907, Mercedes: 0001507150, A0001507150
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.