Alternator for Bosch 0124655099, 0124655230, Caterpillar 3524700

  • Mfr # BOS-0124655230

  • Zoro # G811893249


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mounting Ear Thickness
80mm
Shaft Pulley OD
0.874 in
Terminal ID 2
B+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS-0124655230
Zoro #
G811893249
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Ear Thickness
80mm
Mounting Ear 3 Thickness
80mm
Terminal 3 Size
M8x1.25
Terminal 2 Size
M8x1.25
Mounting Ear 2 Thickness
3.150 in
Mounting Ear 4 Thickness
80mm

Details

Material
Metal
Standards
Professional Quality
Shaft Pulley OD
0.874 in
Terminal ID 2
B+
Mount Hole ID 2
10.600mm
Terminal ID 3
B+
Shaft
M16x1.50
Mount Hole ID 4
10.600mm
Mount Hole 1 Type
Unthreaded
Type
Alternator
Mount Hole ID 1
12.500mm
Mount Hole ID 3
12.500mm
Mount Hole 2 Type
Unthreaded
Voltage
24 V
Mount Hole 3 Type
Unthreaded
Mount Hole 4 Type
Unthreaded
Polarity
Negative
Amperage
150 A
Regulator Location
External
Rotation Direction
Clockwise
Mounting Style
Internal

Description

DB Electrical BOS-0124655230 Alternator Compatible With/Replacement For Bosch 0124655099, 0124655230, Caterpillar 3524700, 352470002, J&N Electrical Products 400-24350, Perkins 3524700


  • •Specs: Alternator, Volt: 24, Amps: 150, Condition: New, Regulator Clock: 12:00, Rotation Direction: Clockwise, Mount Hole ID 1: 12.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole ID 2: 10.600mm, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 12.500mm, Mount Hole 3 Type: Unthreaded, Mount Hole ID 4: 10.600mm, Mount Hole 4 Type: Unthreaded, Mounting Ear Thickness: 3.150", Mounting Ear Thickness: 80mm, Mounting Ear 2 Thickness: 3.150"
  • •Replaces OEM Numbers: Arrowhead: B0124655230, Bosch: 0124655099, 0124655230, Caterpillar: 3524700, 352470002, J&N Electrical Products: 400-24350, Perkins: 3524700
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.