Alternator For Bosch 0124655441, 0124655442, AL9965N, Prevost 564593

  • Mfr # 400-24345

  • Zoro # G604924549


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Amperage
150A
Shaft Size
M16-1.5
Mount Hole I.D.
11 mm; 13.1 mm
Mounting Ear Thickness
0.539 in; 0.555 in; 0.539 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-24345
Zoro #
G604924549
UPC #
714205021905
Country of Origin
China

Dimensions

Shaft Size
M16-1.5
Mounting Ear Thickness
0.539 in; 0.555 in; 0.539 in

Details

Voltage
24V
Amperage
150A
Mount Hole I.D.
11 mm; 13.1 mm
Polarity
Negative
Fan Location
Internal
Regulator Location
Internal
Terminals
(2) M8-1.25
Item
Alternator
Shaft Pulley O.D.
0.657 in
Regulator
W, L, IGN, S, DFM

Description

Description: Alternator
Volt: 24
Amps: 150
J180 Hinge Length: 197.87
Mount Hole ID 1: 11mm
Mount Hole ID 3: 13.100mm
Mounting Ear Thickness: 0.539"
Mounting Ear Thickness: 13.700mm
Mounting Ear 2 Thickness: 0.539"
Mounting Ear 2 Thickness: 13.700mm
Mounting Ear 3 Thickness: 0.555"
Mounting Ear 3 Thickness: 14.100mm
Fan Location: Internal
Regulator Location: Internal
Terminal 2 Size: M8x1.25
Terminal 3 Size: M8x1.25
Polarity: Negative
Shaft Pulley OD: 0.657"
Shaft: M16x1.50
Replaces OEM Numbers:
Arrowhead: BAL9965N
Bosch: 0124655441, 0124655442, AL9965N
J&N Electrical Products: 400-24345
Prevost: 564593, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.