
Alternator For Bosch Style Man Truck 0-124-655-025 51261017278 20617 400-24231
Mfr # 400-24231
Zoro # G004239021
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Amperage
120A
Vehicle Fit
Man Truck Tga18.310 2004-07; Man Truck Tga18.320 2004-On; Man Truck Tga18.350 2004-On
Fan Type
IF
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-24231
Zoro #
G004239021
UPC #
603765036835
Country of Origin
China
Details
Voltage
24V
Amperage
120A
Vehicle Fit
Man Truck Tga18.310 2004-07; Man Truck Tga18.320 2004-On; Man Truck Tga18.350 2004-On
Fan Type
IF
Rotation
Clockwise
Regulator
IR
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.