Zoro Homepage

Alternator for Case 521D, 521E, 621D, 721D, Wheel Loader 521, 621, 721 ABO0452

  • Mfr # 400-24051

  • Zoro # G011892998


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fan Type
IF
Rotation
CW
Amperage
70 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24051
Zoro #
G011892998
UPC #
196140119815
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fan Type
IF
Rotation
CW
Amperage
70 A
Regulator
IR
Unit Type
Alternator
Pulley Class
S8
Fits
Iveco Trucks 2000-On, 8-Groove Pulley
Part Type
UNIT
Voltage
24 V

Description

DB Electrical ABO0452 Alternator Compatible With/Replacement For Case 521D 521E Wheel Loader 521 621 721, Holland Excavator Iveco Diesel, Lw110B Lw130B Lw170B Lw190B 0-124-555-005 12591N 1-2903-01BO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.