Shop DB ELECTRICAL
See all product information
Create Account
Alternator for Case, Komatsu, Dozer, Crawler, Tractor Fan Not Included
- Mfr # 400-24077
- Zoro # G110683121
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
For Use With
: , Case, Komatsu, Dozer 1150 1150E 850D 1150E, Crawler Tractor 850B 605C 655B 750B 750C B0120488206 - Fan Not Included with Purchase
Compatible OEM Model Number
Arrowhead B0120488206,B0120488298,BAL9940X,IA0759,IA1362,MG568,MG84 Bosch 0120488206,0-120-488-206,0120488294,0-120-488-294,0-120-488-298,0-120-489-071,0120489481,9120060039,9-120-060-039,9-120-060-045,AL9940X,F-005-A00-003,F005A00022,F-005-A00-022,F-005-A00-027 CaseIH 3144988R93,A187916,AR187916,P941542 Cummins 3020678,302678,3284392,3920678,93028 Delco 19020536 Dresser 3144-988-R93 J&N Electrical Products 400-24077 JCB 714/31500 John Deere AL12148,AT161324,AT175195,AT185696,AT207608,SE501341,SE501362,TY24322,TY26045,TY6774,TY6798 Lester 12148,12440,12441,12587 Letrika/Iskra IA 0759,IA 1362 Lucas Electric LRA02436,LRA02495 Mahle 11.201.759,11.201.941,AAK1387,AAK3336,IA0759,MG568,MG84
Standards
Professional Quality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-24077
- Zoro #
- G110683121
- UPC #
- 196140120071
- Country of Origin
- India
- For Use With
- : , Case, Komatsu, Dozer 1150 1150E 850D 1150E, Crawler Tractor 850B 605C 655B 750B 750C B0120488206 - Fan Not Included with Purchase
- Compatible OEM Model Number
- Arrowhead B0120488206,B0120488298,BAL9940X,IA0759,IA1362,MG568,MG84 Bosch 0120488206,0-120-488-206,0120488294,0-120-488-294,0-120-488-298,0-120-489-071,0120489481,9120060039,9-120-060-039,9-120-060-045,AL9940X,F-005-A00-003,F005A00022,F-005-A00-022,F-005-A00-027 CaseIH 3144988R93,A187916,AR187916,P941542 Cummins 3020678,302678,3284392,3920678,93028 Delco 19020536 Dresser 3144-988-R93 J&N Electrical Products 400-24077 JCB 714/31500 John Deere AL12148,AT161324,AT175195,AT185696,AT207608,SE501341,SE501362,TY24322,TY26045,TY6774,TY6798 Lester 12148,12440,12441,12587 Letrika/Iskra IA 0759,IA 1362 Lucas Electric LRA02436,LRA02495 Mahle 11.201.759,11.201.941,AAK1387,AAK3336,IA0759,MG568,MG84
- Standards
- Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 24, Rotation: BI, Amperage: 45, Regulator: IR, Fan Type: EF
- •Replaces OEM Numbers: ARROWHEAD: 400-24077, ARROWHEAD (OEM): B0120488206, BAL9940X, MG568, MG84, ARROWHEAD (OEM) (OLD): IA0759, IA1362, BOSCH: 0-120-488-206, 0-120-488-294, 0-120-489-071, 9-120-060-039, F-005-A00-022, F-005-A00-027, CARGO: 112170, CASE: A187916, AR187916, P941542, CUMMINS: 3020678, 3284392, 3920678, 3939028, DELCO: 19020536, DRESSER: 3144-988-R93, INTL HARVESTER: 3144988R93, J & N: 400-24077, JCB: 714/31500, AL12148, AT161324, AT175195, AT185696, AT207608, SE501341
- •Compatible With/Replacement For: CASE: 1085B 1983-1990, 1086B 1985-1990, 1150E 1985-1996, 1150G 1996-2000, 1155E 1985-1993, 1187C Feller Buncer 1989-1992, 1550 1990-1993, 850D 1984-1991, 850E 1992-1993, 850G 1994-2000, 855D 1984-1991, 855E 1992-1993, 9010 1993-1994, 9010B 1994-2000, 9020 1993-1994, 9020B 1994-2000, 9030 1992-1994, 9030B 1994-2000, W14B 1985-1989, 110, 120, 120C, 160 LC, 160C LC, 190E, 200 LC, 200C LC, 2054, 230 LC, 230C LC, 230LCR, 2554, 270 LC, 270C LC
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.