
Alternator for Case Uniloader Kubota Tractor Uni 14510, Excavator, Clark
Mfr # 400-52294
Zoro # G210683229
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use With
Case Uniloader Kubota Tractor Uni 14510, Excavator, 1825 Clark Skid Steer Loader, Thomas Equipment, Loader 410 ND021000-2840
Compatible OEM Model Number
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52294
Zoro #
G210683229
UPC #
196140131930
Country of Origin
China
Details
For Use With
Case Uniloader Kubota Tractor Uni 14510, Excavator, 1825 Clark Skid Steer Loader, Thomas Equipment, Loader 410 ND021000-2840
Compatible OEM Model Number
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 35, Clock: 10, Pulley Class: V1
Regulator: ER, Fan Type: EF
- •Replaces OEM Numbers: ARROWHEAD: 400-52294, ARROWHEAD (OEM): ND9702109-862, ARROWHEAD (OEM) (OLD): ND021000-2840, ND021000-5670, ND021000-6840, ND021000-8620, CARGO: 110258, DENSO: 021000-2840, 021000-5670, 021000-6840, 021000-8620, DENSO REMAN: 9702109-862, J & N: 400-52294, J & N (OLD): 400-52069, KUBOTA: 15321-64010, 15321-64011, 15321-64012, 15411-64010, 15411-64011, 15471-64010, 15471-64011, 15606-64010, 15606-64011, LESTER: 12053, 14502, 14510, REMY LIGHT DUTY: 50905
- •Compatible With/Replacement For: CASE: 1825 1987-1997, CLARK: 784, CUSHMAN: Fairway King, Front Line Mower 1984-1996, Runabout, JACOBSEN: T-422D, KUBOTA: B5100DT 1983-1995, B5100E 1977-1986, B6000DT 1973-1977, B6000DTC 1975-1978, B6000E 1978-1984, B6100D 1978-1984, B6100DT 1978-1984, B6100E 1978-1984, B6100HSD 1981-1984, B6100HSE 1981-1984, B6100HST 1981-1984, B6100HSTE 1981-1984, B6100T 1981-1984, B7100DT 1977-1984, B7100E 1977-1984, B7100HSD 1980-1984, B7100HSE 1980-1984, B7100HST
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Case, Clark, Cushman, Jacobsen, Kubota, Thomas Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.