
Alternator for Caterpillar 20R3599, 321-8928, Delco 8600376 Volt 12 Amps 120
Mfr # 400-12748
Zoro # G610683188
product price: $277.99
/ea
Free Shipping & Returns
Key Features
For Use With
Caterpillar 20R3599, 321-8928, Delco 8600376 Volt 12, Amps 120, Regulator Location Internal, Polarity Negative Tractors
Compatible OEM Model Number
Arrowhead 400-12748 Caterpillar 20R3599, 321-8928 Delco 8600376
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-12748
Zoro #
G610683188
UPC #
196140115848
Country of Origin
China
Details
For Use With
Caterpillar 20R3599, 321-8928, Delco 8600376 Volt 12, Amps 120, Regulator Location Internal, Polarity Negative Tractors
Compatible OEM Model Number
Arrowhead 400-12748 Caterpillar 20R3599, 321-8928 Delco 8600376
Standards
Professional Quality
Description
Specs: Alternator, Volt: 12, Amps: 120, Mount Hole ID 1: 10.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole ID 2: 12.500mm, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 10.500mm, Mount Hole 3 Type: Unthreaded, Mount Hole ID 4: 12.500mm, Mount Hole 4 Type: Unthreaded, Mounting Ear Thickness: 3.157"/80.200mm, Mounting Ear 2 Thickness: 3.157", Mounting Ear 2 Thickness: 80.200mm, Mounting Ear 3 Thickness: 3.157", Mounting Ear 3 Thickness: 80.200mm, Mounting Ear 4 Thickness: 3.157"
- •Replaces OEM Numbers: Arrowhead: 400-12748, Caterpillar: 20R3599, 321-8928, Delco: 8600376
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New Aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.