Zoro Homepage

Alternator for Caterpillar 216B, 226B, 232B, 242B, 247B Tractors

  • Mfr # MAR-MAN7462

  • Zoro # G511893099


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole ID 3
8.400mm
Amperage
85 A
Mounting Ear 3 Thickness
0.787 in/20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR-MAN7462
Zoro #
G511893099
UPC #
-
Country of Origin
Italy

Dimensions

Mounting Ear 3 Thickness
0.787 in/20mm
Terminal 2 Size
M6x1.00
Mounting Ear Thickness
0.669 in
Mounting Ear 2 Thickness
0.551 in/14mm
Terminal 4 Size
M5x0.8
Terminal 3 Size
M5x0.8

Details

Material
Metal
Standards
Professional Quality
Mount Hole ID 3
8.400mm
Amperage
85 A
Mount Hole ID 1
M8x1.25
Mount Hole 3 Type
Unthreaded
Shaft
M17x1.50
Terminal ID 3
D+
Mount Hole 2 Type
Unthreaded
Mount Hole 1 Type
Threaded
Shaft Pulley OD
0.669 in/17mm
Polarity
Negative
Terminal ID 2
B+
Mounting Style
Internal
Type
Alternator
Regulator Location
Internal
Voltage
12 V

Description

DB Electrical MAR-MAN7462 Alternator Compatible With/Replacement For Caterpillar 216B, 226B, 232B, 242B 1999-2003, 247B, Kioti DK65S, DK65SC, DK75, DK90, DX7510, DX9010 Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.