Zoro Homepage

Alternator for Caterpillar 394-3496, Delco 8600567

  • Mfr # 400-12503

  • Zoro # G111893352


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mounting Ear Thickness
0.681 in
Mounting Ear 3 Thickness
20mm
Amperage
85 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12503
Zoro #
G111893352
UPC #
196140115411
Country of Origin
China

Dimensions

Mounting Ear Thickness
0.681 in
Mounting Ear 3 Thickness
20mm
Mounting Ear 2 Thickness
13.800mm
Terminal 3 Size
M5x0.8
Terminal 4 Size
M5x0.8
Terminal 2 Size
M6x1.00
Pulley Outer Diameter
73mm

Description

DB Electrical 400-12503 Alternator Compatible With/Replacement For Caterpillar 394-3496, Delco 8600567

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.