Zoro Homepage

Alternator for Champion Cummins, Caterpillar Wheel Tractor Dozer 834B 3408

  • Mfr # 400-12353

  • Zoro # G510683202


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Compatible OEM Model Number
AC Delco Tools 321-697 Arrowhead 400-12080, D19010002 Caterpillar 0R3615, 3E7577, 7E7577 Cummins 3675108RX Delco 10459062, 10459071, 10459076, 10459102, 10459148, 10461237, 1117238, 1117281, 19010000, 19010002, 19010008, 19010022, 19010024, 321-655 Euclid E820131X J&N Electrical Products 400-12080, 400-12080R, 400-12353, 400-12359 JANNCO 400-12080R Lester 8062
For Use With
Champion Cummins, Caterpillar Wheel Tractor Dozer 834B 3408 Engine, Excavator 345B 345Bl, Scraper 621F 623F 6327 110591 0R3615 3E7577
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12353
Zoro #
G510683202
UPC #
196140114155
Country of Origin
China

Details

Compatible OEM Model Number
AC Delco Tools 321-697 Arrowhead 400-12080, D19010002 Caterpillar 0R3615, 3E7577, 7E7577 Cummins 3675108RX Delco 10459062, 10459071, 10459076, 10459102, 10459148, 10461237, 1117238, 1117281, 19010000, 19010002, 19010008, 19010022, 19010024, 321-655 Euclid E820131X J&N Electrical Products 400-12080, 400-12080R, 400-12353, 400-12359 JANNCO 400-12080R Lester 8062
For Use With
Champion Cummins, Caterpillar Wheel Tractor Dozer 834B 3408 Engine, Excavator 345B 345Bl, Scraper 621F 623F 6327 110591 0R3615 3E7577
Standards
Professional Quality

Description

Spec: Unit Type: Alternator, Voltage: 24, Rotation: BI, Amperage: 75, Regulator: IR, Fan Type: EF


  • •Replaces OEM Numbers: AC DELCO: 321-697, ARROWHEAD: 400-12353, ARROWHEAD (OEM): D19010002, CARGO: 110591, CATERPILLAR: 0R3615, 3E7577, CUMMINS: 3675108RX, DELCO: 10459062, 10459071, 10459076, 10459102, 10459148, 10461237, 1117281, 19010000, 19010002, 19010008, 19010022, 19010024, EUCLID: E820131X, J & N: 400-12080, 400-12080R, 400-12353, J & N (OLD): 400-12359, LESTER: 8062, REMY LIGHT DUTY: 53109
  • •Compatible With/Replacement For: CATERPILLAR: 345B 1997-2001, 345B L 1997-2001, 345B L Series II 1999-2005, 345B LC 1997-2001, 345B Series II 1999-2005, 350 1993-1999, 350 L 1993-1999, 385B, 385B L, 5090B 2002-2005, 621F 1993-2000, 623F 1994-1999, 627F 1994-1999, 631E 1994-1998, 637E 1994-1999, 651E 1994-2000, 657E 1994-2000, 784B 1994-1996, 785B 1994-2000, 789B 1994-1998, 815F Soil 1996-2002, 825G Soil 1996-2002, 826G Landfill 1996-2002, 834B 1994-1996
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications for Caterpillar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.