
Alternator for Chevrolet Corvette 1983-1985 10464392, 10479868, 1105585
Mfr # 400-12724
Zoro # G010683054
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead ADR0234 Delco 10464392, 10479868, 1105585, 334-2180 Lester 7288-12
For Use With
Chevrolet Corvette 1983-1985 10464392, 10479868, 1105585, 334-2180
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12724
Zoro #
G010683054
UPC #
196140115626
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead ADR0234 Delco 10464392, 10479868, 1105585, 334-2180 Lester 7288-12
For Use With
Chevrolet Corvette 1983-1985 10464392, 10479868, 1105585, 334-2180
Standards
Professional Quality
Description
SUPERIOR SPECS & FUNCTION: Alternator, VOLT: 12, AMPS: 120, REGULATOR CLOCK: 0.5, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.776", MOUNTING EAR THICKNESS: 19.700mm, MOUNTING EAR 2 THICKNESS: 1.969", MOUNTING EAR 2 THICKNESS: 50mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: L
- •OEM REPLACEMENT: 100% new aftermarket Alternator built to meet OEM specifications.
- •ENGINEER-TESTED EXCELLENCE: All of our wiring products go through a rigorous testing program developed by prestigious engineers to ensure optimal output and performance. This relay switch produces high quality output in any weather conditions.
- •MECHANICS CHOICE: Our key to success is selling parts that fit and perform like the originals, which is why beginner and professional mechanics make us their top choice. We offer electrical parts and motors for your car, electric lawn mower, truck, boat, PWC, motorcycle, ATV, tractor or virtually anything you ride or drive.
- •HASSLE FREE GUARANTEE: 1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. In the rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.