Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator For Chevrolet Silverado 1500 3500 2005-2007 22015; 400-12489

  • Mfr # 400-12489

  • Zoro # G704239048


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
250A
Regulator Location
Internal
Terminals
M6x1.00; (2) Spade
Polarity
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12489
Zoro #
G704239048
UPC #
603765102578
Country of Origin
China

Dimensions

Mounting Ear Thickness
2 in; 2 in
Pulley Outer Diameter
2.126 in

Details

Voltage
12V
Amperage
250A
Regulator Location
Internal
Terminals
M6x1.00; (2) Spade
Polarity
Negative
Number of Grooves
6
Terminal ID
B+, F, L
Groove O.D.
1.921 in
Mount Hole I.D.
10 mm
Pulley Type
Solid
Fan Location
Internal
Mount Hole Type
Unthreaded; Unthreaded

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.