Zoro Homepage

Alternator For Chevrolet Suburban 2007-2014 Express Vans 2009; Abo0355

  • Mfr # 400-24164

  • Zoro # G804238477


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Vehicle Fit
Chev Silverado Hd 6.0L6.6L 2007-11; Chev Suburban 6.0L 2007-08; GMC Sierra Hd 6.0L6.6L 2007-11; GMC Yukon Xl 6.0L 2007-08
Amperage
125A
Fan Type
IF
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24164
Zoro #
G804238477
UPC #
701485505164
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
Chev Silverado Hd 6.0L6.6L 2007-11; Chev Suburban 6.0L 2007-08; GMC Sierra Hd 6.0L6.6L 2007-11; GMC Yukon Xl 6.0L 2007-08
Amperage
125A
Item
Alternator
Fan Type
IF
Pulley Class
S6
Regulator
IR
Rotation
Clockwise

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.