Alternator For Chevrolet/GMC W4500 Tiltmaster 1998-2002 897116-697-3

  • Mfr # 400-44103

  • Zoro # G111893185


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Pulley Type
Solid
Mount Hole 1 Type
Unthreaded
Type
Alternator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-44103
Zoro #
G111893185
UPC #
196140125793
Country of Origin
China

Dimensions

Terminal 5 Size
Spade
Mounting Ear 2 Thickness
13mm
Pulley Outer Diameter
3.744 in
Mounting Ear 3 Thickness
20mm
Terminal 4 Size
Spade
Terminal 3 Size
Spade
Mounting Ear Thickness
0.512 in
Terminal 2 Size
M6x1.00

Details

Material
Metal
Standards
Professional Quality
Pulley Type
Solid
Mount Hole 1 Type
Unthreaded
Type
Alternator
Mount Hole ID 3
10.200mm
Terminal ID 5
IG
Regulator Location
Internal
Terminal ID 4
L
Mount Hole 3 Type
Unthreaded
Mounting Style
External
Mount Hole ID 1
8.200mm
Polarity
Negative
Voltage
12 V
Terminal ID 2
B+
Mount Hole 2 Type
Unthreaded
Amperage
80 A
Number Of Grooves
6
Terminal ID 3
S

Description

DB Electrical 400-44103 Alternator Compatible With/Replacement For Chevrolet/GMC Tiltmaster W4 1999, W3500 Tiltmaster, W4500 Tiltmaster 1998-2002, Isuzu NPR 1990-2002, NPR-HD 2001-2002 291276-300-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.