Alternator For Chevy 110A 3-Wire Setup 240-203-3Dc 7127-105C; Adr0336-C

  • Mfr # 400-12406

  • Zoro # G804238484


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Features
5/16"-18 Threaded Mounting Ear Hole; 10.3 mm Unthreaded Mounting Ear Hole; 17.6 mm & 50.6 mm Mounting Ear Thickness; #12-24 B+ Terminal
Voltage
12V
Vehicle Fit
Delco 10Si Alternator
Type
3-Wire System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12406
Zoro #
G804238484
UPC #
701485507502
Country of Origin
China

Details

Finish
Chrome Plated
Features
5/16"-18 Threaded Mounting Ear Hole; 10.3 mm Unthreaded Mounting Ear Hole; 17.6 mm & 50.6 mm Mounting Ear Thickness; #12-24 B+ Terminal
Voltage
12V
Vehicle Fit
Delco 10Si Alternator
Type
3-Wire System
Amperage
105A
Fan Type
EF
Rotation
Clockwise
Regulator
IR
Pulley Class
V1
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.