Alternator For Chevy 3.5L 3.9L Impala 2006-2011 Monte Carlo 2006-2007; Abo0241
- Mfr # 400-24062
- Zoro # G004238321
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
125 A
Vehicle Fit
Chev Impala 3.5L 2006-11; Chev Impala 3.9L 2006; Chev Monte Carlo 3.5L 2006-07; Chev Monte Carlo 3.9L 2006
Regulator
IR
Fan Type
IF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-24062
- Zoro #
- G004238321
- UPC #
- 701485504723
- Country of Origin
- China
Details
- Voltage
- 12V
- Amperage
- 125 A
- Vehicle Fit
- Chev Impala 3.5L 2006-11; Chev Impala 3.9L 2006; Chev Monte Carlo 3.5L 2006-07; Chev Monte Carlo 3.9L 2006
- Regulator
- IR
- Fan Type
- IF
- Rotation
- Clockwise
- Item
- Alternator
- Pulley Class
- S6
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.