
Alternator for Chrysler Town & Country Dodge Caravan
Mfr # 400-52390R
Zoro # G511893235
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Regulator
ER
Unit Type
Alternator
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52390R
Zoro #
G511893235
UPC #
196140132814
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Regulator
ER
Unit Type
Alternator
Rotation
CW
Part Type
UNIT
Pulley Class
S6
Amperage
160 A
Voltage
12 V
Fan Type
IF
Description
DB Electrical 400-52390R Remanufactured Alternator Compatible With/Replacement For 3.3L 3.8L V6 Chrysler Town & Country Van 2008-2010, Dodge Caravan 2008-2010 VND0502 04801304AA 04801304AC 4801304AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.