
Alternator for Crusader 350 8 Cyl. 350CI 2002-2004, Pleasurecraft RA097007B
Mfr # 400-12298
Zoro # G710683187
product price: $166.99
/ea
Free Shipping & Returns
Key Features
For Use With
Crusader 350 8 Cyl. 350CI 2002-2004, Pleasurecraft RA097007B, Crusader Marine 5.7L 8.1L 01-04 20113 20825 D19020608 113692 19020608
Compatible OEM Model Number
Arrowhead 400-12156, ADR0298, D19020608 Delco 19020608 EMP 4-6288 J&N Electrical Products 400-12156, 400-12298 JANNCO 400-12156R Lester 8466 Pleasurecraft RA097007B, RA097007L Sierra Marine 18-6288
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12298
Zoro #
G710683187
UPC #
196140113684
Country of Origin
China
Details
For Use With
Crusader 350 8 Cyl. 350CI 2002-2004, Pleasurecraft RA097007B, Crusader Marine 5.7L 8.1L 01-04 20113 20825 D19020608 113692 19020608
Compatible OEM Model Number
Arrowhead 400-12156, ADR0298, D19020608 Delco 19020608 EMP 4-6288 J&N Electrical Products 400-12156, 400-12298 JANNCO 400-12156R Lester 8466 Pleasurecraft RA097007B, RA097007L Sierra Marine 18-6288
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 70, Clock: 12, Pulley Class: V1 Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: API MARINE: 20113, ARCO MARINE: 20825, ARROWHEAD: 400-12298, ARROWHEAD (OEM): D19020608, CARGO: 113692, DELCO: 19020608, EMP PARTS: 4-6288, INDMAR: 575010, J & N: 400-12156, 400-12298, LESTER: 8466, PLEASURECRAFT: RA097007B, RA097007L, SIERRA MARINE: 18-6288, WAI: 8466N-1G
- •Compatible With/Replacement For: CRUSADER: 5 2002-2004, 5.7 2002-2004, PLEASURECRAFT: 305CI 5.0L 2002-2005, 350CI 5.7L 2002-2005
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Crusader, Pleasurecraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.