Alternator for Cummins 2874863, 3972735, 4936879, Delco 19011015

  • Mfr # DRA-8600017

  • Zoro # G111893116


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Terminal ID 2
B+
Mount Hole 3 Type
Unthreaded
Hinge Length
197.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8600017
Zoro #
G111893116
UPC #
-
Country of Origin
Mexico

Dimensions

Hinge Length
197.87 mm
Terminal 2 Size
5-16

Details

Material
Metal
Standards
Professional Quality
Terminal ID 2
B+
Mount Hole 3 Type
Unthreaded
Mount Hole 2 Type
Unthreaded
Amperage
70 A
Mount Hole ID 1
1/2-13 in
Mount Hole ID 3
13mm
Mount Hole 1 Type
Threaded
Mounting Style
Internal
Shaft Pulley OD
0.875 in
Polarity
Negative
Rotation Direction
Clockwise
Regulator Location
Internal
Type
Alternator
Voltage
24 V

Description

DB Electrical DRA-8600017 Alternator Compatible With/Replacement For Cummins 2874863, 3972735, 4936879, 4993343, 5282841, 57D8RB, Delco 19011015, 8600017, 8600020, 8600154, 8600360, 8600407

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.