Zoro Homepage

Alternator For Cummins 3631678, 3634778, 4094998

  • Mfr # LNP-66021638A

  • Zoro # G204923751


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Amperage
55A
Voltage
24V
Shaft Size
M16-1.5
Mount Hole I.D.
9.7 mm; 11.3 mm
Shaft Pulley O.D.
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP-66021638A
Zoro #
G204923751
UPC #
714205022209
Country of Origin
China

Dimensions

Shaft Size
M16-1.5
Terminal Size
M5-0.8
Mounting Ear Thickness
3.004 in; 0.827 in

Details

Amperage
55A
Voltage
24V
Mount Hole I.D.
9.7 mm; 11.3 mm
Shaft Pulley O.D.
0.748 in
Item
Alternator
Terminals
M6-1.0 with 9.4mm Spade; (2) M5-0.8
Regulator Location
Internal
Rotation
Clockwise / Counter Clockwise
Mount Hole Type
Unthreaded; Unthreaded
Fan Location
External
Terminal ID
B+, B-, D+, W

Description

Description: Alternator
Volt: 24
Amps: 55
Rotation Direction: Clockwise / Counter Clockwise
Mount Hole ID 1: 9.700mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 11.300mm
Mount Hole 2 Type: Unthreaded
Mounting Ear Thickness: 0.827"
Mounting Ear Thickness: 21mm
Mounting Ear 2 Thickness: 3.004"
Mounting Ear 2 Thickness: 76.300mm
Fan Location: External
Regulator Location: Internal
Terminal ID: B+
Terminal Size: M5-0.8 with 9.4mm Spade
Terminal ID 2: B-
Terminal 2 Size: M6-1.0 with 9.4mm Spade
Terminal ID 3: D+
Terminal 3 Size: M5-0.8
Terminal ID 4: W
Terminal 4 Size: M5-0.8
Shaft Pulley OD: 0.748"
Shaft Pulley OD: 19mm
Shaft: M16-1.5
Replaces OEM Numbers:
Arrowhead: PL66021626A
Cummins: 3631678, 3634778, 4094998
Leece Neville: 66021497, 66021497S, 66021616, 66021616A, 66021616CS, 66021616S, 66021626A, 66021638A, 859673S, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.