Alternator for Delco 10459123, 1117708, 1117853, 1117864, 8359

  • Mfr # 400-12275

  • Zoro # G011893087


product price: $2,675.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fan Type
External
Regulator
External
Amperage
270 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12275
Zoro #
G011893087
UPC #
196140006252
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Fan Type
External
Regulator
External
Amperage
270 A
Voltage
24 V
Unit Type
Alternator

Description

DB Electrical ROTA0073 Alternator Compatible with/Replacement for 270 amp External Fan Type External Regulator 24V UNIVERSAL Various 10459033, 10459123, 1117708, 1117853, 1117864, 8359

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.