Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator For Delco 8600094, 8600781 275 Amps, B+ Terminal ID 2

  • Mfr # 400-12738

  • Zoro # G511893020


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Terminal ID 5
R
Mounting Ear 2 Thickness
3.150 in
Regulator Location
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12738
Zoro #
G511893020
UPC #
196140115749
Country of Origin
China

Dimensions

Mounting Ear 2 Thickness
3.150 in
Mounting Ear 4 Thickness
3.150 in
Mounting Ear Thickness
3.150 in
Terminal 2 Size
5-16
Mounting Ear 3 Thickness
3.150 in
Terminal 5 Size
10-24
Terminal 4 Size
10-24
Terminal 3 Size
10-24

Details

Material
Metal
Standards
Professional Quality
Terminal ID 5
R
Regulator Location
Internal
Rotation Direction
Clockwise
Shaft
5/8 in
Terminal ID 3
S
Mount Hole 3 Type
Unthreaded
Amperage
275 A
Mounting Style
External
Mount Hole ID 4
12.600mm
Type
Alternator
Mount Hole 1 Type
Unthreaded
Mount Hole ID 1
10.700mm
Mount Hole ID 2
12.600mm
Polarity
Negative
Mount Hole ID 3
10.700mm
Mount Hole 4 Type
Unthreaded
Terminal ID 2
B+
Voltage
12 V
Mount Hole 2 Type
Unthreaded
Terminal ID 4
I
Shaft Pulley OD
22.220mm

Description

DB Electrical 400-12738 Alternator Compatible With/Replacement For Delco 8600094, 8600781 12 Volt, 275 Amps, 126.24 Pad Span Length, Clockwise Rotation Direction, B+ Terminal ID 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.