
Alternator for Delco 8600338 240 Amps, 12 Volt, CW 5/16-18 Terminal 2 Size
Mfr # 400-12741
Zoro # G210683083
product price: $1,084.99
/ea
Free Shipping & Returns
Key Features
For Use With
Delco 8600338 240 Amps, 12 Volt, 3:00 Regulator Clock, 126.24 Pad Span Length, Clockwise Rotation Direction, 5/16-18 Terminal 2 Size
Compatible OEM Model Number
Arrowhead 400-12741 Delco 8600338
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12741
Zoro #
G210683083
UPC #
196140115770
Country of Origin
China
Details
For Use With
Delco 8600338 240 Amps, 12 Volt, 3:00 Regulator Clock, 126.24 Pad Span Length, Clockwise Rotation Direction, 5/16-18 Terminal 2 Size
Compatible OEM Model Number
Arrowhead 400-12741 Delco 8600338
Standards
Professional Quality
Description
SUPERIOR SPECS & FUNCTION: Alternator, Family: Delco 40SI 2nd Gen, Family Type: 455, Volt: 12, Amps: 240, Regulator Clock: 3:00, Pad Span Length: 126.24, Rotation Direction: Clockwise, Mount Hole ID 1: 10.800mm, Mount Hole 1 Type: Unthreaded, Mount Hole ID 2: 12.700mm, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 10.800mm, Mount Hole 3 Type: Unthreaded, Mount Hole ID 4: 12.700mm, Mount Hole 4 Type: Unthreaded, Mounting Ear Thickness: 3.150", Mounting Ear Thickness: 80mm
- •OEM REPLACEMENT: 100% New Aftermarket Alternator built to meet OEM specifications
- •ENGINEER-TESTED EXCELLENCE: All of our wiring products go through a rigorous testing program developed by prestigious engineers to ensure optimal output and performance. This relay switch produces high quality output in any weather conditions.
- •MECHANICS CHOICE: Our key to success is selling parts that fit and perform like the originals, which is why beginner and professional mechanics make us their top choice. We offer electrical parts and motors for your car, electric lawn mower, truck, boat, PWC, motorcycle, ATV, tractor or virtually anything you ride or drive.
- •HASSLE FREE GUARANTEE: 1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. In the rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.