
Alternator for Diesel Truck 2008-2010, F450 2008-2010
Mfr # 400-52253R
Zoro # G610683140
product price: $255.99
/ea
Free Shipping & Returns
Key Features
For Use With
Diesel Truck 2008-2010, F450 2008-2010 VND0457 104210-5430 104210-5431 104210-5432 104210-5433
Compatible OEM Model Number
Arrowhead AND0457, VND0457 Bosch AL7668X Denso 104210-5430, 104210-5431, 104210-5432, 104210-5433, 210-0643 Ford 7C3T-10300-FB, 7C3T-FB, 7C3Z-10346-A J&N Electrical Products 400-52253, 400-52253R Lester 11291
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52253R
Zoro #
G610683140
UPC #
196140131558
Country of Origin
China
Details
For Use With
Diesel Truck 2008-2010, F450 2008-2010 VND0457 104210-5430 104210-5431 104210-5432 104210-5433
Compatible OEM Model Number
Arrowhead AND0457, VND0457 Bosch AL7668X Denso 104210-5430, 104210-5431, 104210-5432, 104210-5433, 210-0643 Ford 7C3T-10300-FB, 7C3T-FB, 7C3Z-10346-A J&N Electrical Products 400-52253, 400-52253R Lester 11291
Standards
Professional Quality
Description
Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 140, Clock: 2, Pulley Class: S8, Regulator: IR, Fan Type: IF
- •Compatible with/Replacement for ARROWHEAD: 400-52253R, ARROWHEAD (OEM): VND0457, DENSO FIRST TIME FIT: 210-0643, DENSO: 104210-5430, 104210-5431, 104210-5432, 104210-5433, DIXIE: A-80398, FAMILY: Denso Hairpin, : 7C3T-10300-FB, 7C3Z-10346-A, J & N: 400-52253R, LESTER: 11291, GL-919, PIC: 290-5294, REMY LIGHT DUTY: 12922, USA INDUSTRIES: A3291, VISTEON: NB, WILSON NEW: 90-29-5696, WILSON: 90-29-5696
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.