
Alternator for Dodge Magnum 2005-2007, Chrysler 300 Series, Dodge Charger
Mfr # 400-52111R
Zoro # G510683080
product price: $201.99
/ea
Free Shipping & Returns
Key Features
For Use With
2.7L 3.5L 5.7L 6.1L Dodge Magnum 2005-2007, Chrysler 300 Series, Dodge Charger 2006 2007 VND0342
Compatible OEM Model Number
Arrowhead AND0342,VND0342 Bosch AL6435X Chrysler Motors 4896805AA,4896805AB,4896805AC Denso 210-0562,421000-0260,421000-0261,421000-0262,421000-0263,421000-0264,421000-0340,421000-0341,421000-0342,421000-0343,421000-0344 J&N Electrical Products 400-52111,400-52111R Lester 11113 Lucas Electric LRA03163
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52111R
Zoro #
G510683080
UPC #
196140130315
Country of Origin
China
Details
For Use With
2.7L 3.5L 5.7L 6.1L Dodge Magnum 2005-2007, Chrysler 300 Series, Dodge Charger 2006 2007 VND0342
Compatible OEM Model Number
Arrowhead AND0342,VND0342 Bosch AL6435X Chrysler Motors 4896805AA,4896805AB,4896805AC Denso 210-0562,421000-0260,421000-0261,421000-0262,421000-0263,421000-0264,421000-0340,421000-0341,421000-0342,421000-0343,421000-0344 J&N Electrical Products 400-52111,400-52111R Lester 11113 Lucas Electric LRA03163
Standards
Professional Quality
Description
Specs: Remanufactured Voltage: 12, Rotation: CW, Amps: 160, Clock: 1, Regulator: ER, Fan: IF
- •Compatible with/Replacement for BOSCH REMAN: AL6435X CHRYSLER: 4896805AA, 4896805AB, 4896805AC DIXIE: A-80191 LESTER: 11113
- •1-year warranty protects you after your purchase
- •100% New aftermarket Alternator built to meet OEM specifications
- •Replaces OEM Numbers: Arrowhead: VND0342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.