
Alternator For Eagle Talon 1995-1998 2.4L Summit Expo 1995-1996; 400-48131
Mfr # 400-48131
Zoro # G404238044
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
75A
Vehicle Fit
Eagle Summit 2.4L 1995-96; Eagle Talon 2.0L 1995-98; Mitsubishi Eclipse 2.0L 1995-96; Mitsubishi Eclipse 2.4L 1996-97; Mitsubishi Expo 2.4L 1995-96
Rotation
Clockwise
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48131
Zoro #
G404238044
UPC #
603765045820
Country of Origin
United States
Details
Voltage
12V
Amperage
75A
Vehicle Fit
Eagle Summit 2.4L 1995-96; Eagle Talon 2.0L 1995-98; Mitsubishi Eclipse 2.0L 1995-96; Mitsubishi Eclipse 2.4L 1996-97; Mitsubishi Expo 2.4L 1995-96
Rotation
Clockwise
Item
Alternator
Regulator
IR
Pulley Class
S4
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.